SMC Cylinder with Lock CDNGBA

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900
Spesifikasi
Built-in Magnet Availability(D) Built-in magnet
Cushioning(A) Air cushion
Cylinder Stroke (mm)150
Port Thread Type(-) M5×0.8
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- Cylinder with locks suitable for intermediate stop, emergency stop and fall prevention.
(Both direction lock)
- With auto switch (CDNG series: CDNG)

Ulasan Produk

Tidak ada ulasan