SMC Cylinder with Guide MGGLB32-25

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Bearing Type(L) Ball bush bearing
Cylinder Stroke (mm)250
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)32
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- The basic cylinder and guidelines are integrated compactly.
- A straight transfer unit that realizes horizontal load and high -precision rotation.

Ulasan Produk

Tidak ada ulasan