SMC Cylinder with Guide Compact Type MGCLB20-25

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.299.900 - Rp10.999.900
Spesifikasi
Auto Switch Type(-) No auto switch (built-in magnet)
Bearing Type(L) Ball bush bearing
Cylinder Stroke (mm)250
Port Thread Type(-) M5×0.8
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- A straight -line transfer unit with a guide body and the front plate compact.
- Small, lightweight and space -saving.

Ulasan Produk

Tidak ada ulasan