SMC Cylinder Direct Connection Type Speed Controller with One-touch Fitting AS2301F

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp319.900 - Rp369.900
Spesifikasi
TypeUniversal type
Body Size1/8, 1/4 standard
Type of controlMeter out type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
The height direction can be shortened, a compact equipment design can be designed, and the effective area is equal to the same as the conventional product.
Needle valve stopping mechanism
Since the number of needle revolutions has been increased from the conventional 8 rotations to 10 rotations, the speed control in the low -current range has been easier, and the speed control of the predecessor is possible.

Ulasan Produk

Tidak ada ulasan