SMC CY3R - Magnet Type Rodless Cylinder Direct Mount Type CY3R15

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.999.900
Spesifikasi
Cylinder Stroke (mm)300
Pipe Connection(-) Standard type
Port Thread Type(-) M screw
Switch Rail(-) With switch rail
Tube Inner Diameter (Φmm)15
Type of ActingDouble acting
Auto Switch Additional Symbol(S) With 1
Auto Switch TypeM9BW
Lead Wire (m)(L) 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details

Ulasan Produk

Tidak ada ulasan