SMC CY1S-Z - Magnetic Rodless Cylinder Slider Type/Slide Bearing CY1S15-150BZ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9B
Cylinder Stroke (mm)150
Lead Wire (m)(M) 1
Pipe Connection(-) Double-sided piping type
Port Thread Type(-) M screw
Stopper Type(B) Shock absorber / adjust bolt (tip bracket): Installed on both ends
Tube Inner Diameter (Φmm)15
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details

Ulasan Produk

Tidak ada ulasan