SMC CX2 - Slide Unit/Double Rod Type CDPX2N25

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.699.900
Spesifikasi
Type(N) No lubrication type
Auto Switch Additional Symbol(S) With 1
Auto Switch TypeF7BAV
Cushioning(-) With adjust bolt (with 2)
Cylinder Stroke (mm)25
Key Cylinder(DP) With auto switch / Plate mounting
Lead Wire (m)(L) 3
Port Thread Type(-) Rc 1/8
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details

Ulasan Produk

Tidak ada ulasan