SMC CQS/CDQS - Standard type/Double acting: Single rod CDQSB20-25DC

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900
Spesifikasi
Auto Switch Additional Symbol(S) With 1
Auto Switch TypeM9BA
Body Option(C) With rubber cushion
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)25
Lead Wire (m)(Z) 5
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details

Ulasan Produk

Tidak ada ulasan