SMC Compact Type with Built-in Guide Cylinder/Fine Lock Cylinder MLGCMB40

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp28.999.900
Spesifikasi
Auto Switch Type(-) No auto switch (built-in magnet)
Bearing Type(M) Plain bearing
Cylinder Stroke (mm)450
Locking system(E) Spring lock (exhaust lock)
Port Type(-) Rc
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- With locked cylinder suitable for intermediate stop, emergency stop and fall prevention
A straight moving unit that integrates the guide compactly.
(Both direction lock)

Ulasan Produk

Tidak ada ulasan