SMC Compact Slide MXH-Z Series MXH20 (Silinder Geser)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.799.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BV
Lead Wire Length (mm)(M) 1
Stroke (mm)60
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
Approximately maximum maximum maximum maximum improvement
High rigidity new linear guide adoption
Improvement of each tolerance moment
High rigidity new linear guide, reduction reduction by changing the piston section
Mass 19%reduction (20-10 stroke)
Piping from 3 directions is possible

Ulasan Produk

Tidak ada ulasan