SMC Compact Manometer PPA Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900 - Rp2.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
A portable type of about 100g (50g of the body, 50g battery) and fits in the palm.
A single -shaped battery (3V) achieves one year continuous use.
Hand strap is standard equipment in consideration of use.
The zero clear function can adjust the offset and the trimmer to make a span.
During the pressure display, the peak value and bottom value are switched and displayed with one touch, so the variation of the supply pressure is instantaneously grasped.
The power is automatically turned off if you do not operate for more than 5 minutes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait