SMC Compact Guide Cylinder MGQL2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.399.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA93
Bearing Type(L) Ball bush bearing
Cylinder Stroke (mm)50
Lead Wire Length (mm)(L) 3
Port Thread Type(-)Rc
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
-The guide -integrated air cylinder that realizes horizontal load -resistant load and high -precision rotation.
- Suitable for the storage line stops and lifter.

Ulasan Produk

Tidak ada ulasan