SMC Compact Guide Cylinder MGP-Z Series MGPM16-10Z

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
Bearing Type(M) Plain bearing
Cylinder Stroke (mm)10
Lead Wire (m)(M) 1
StrokeStandard stroke
Tube Inner Diameter (Φmm)16
Type Of Thread(-) M5×0.8
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details

Ulasan Produk

Tidak ada ulasan