SMC CM2W-Z/CDM2W-Z - Air Cylinder/Standard Type Double Acting Double Rod CDM2WL20 (Silinder Pneumatik)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp999.900
Spesifikasi
Cylinder Inner Diameter (Φmm)20
Type(-) Pneumatic type
Auto Switch Type(-) No auto switch
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) Rubber cushion
Cylinder Stroke (mm)100
Rod end Screw(-) Rod tip male screw
Tube Inner Diameter (Φmm)20
Type Of Thread(-) Rc
Type of ActingDouble acting double rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
* Currently, some products are out of stock, and some items take a significant delivery time. Please check at the time of ordering.

Ulasan Produk

Tidak ada ulasan