SMC Clamp Cylinder with Lock CLK2GA50-50

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.499.900
Spesifikasi
Type(G) Built-in standard magnet
Auto Switch Mounting(-) No switch mounting rod
Cylinder Stroke (mm)50
Lock(B) Backward lock
Port Orientation(-) Port: Top
Port Thread Type(-) Rc1/4
Tube Inner Diameter (Φmm)50
Type of ActingDouble acting
tip bracket(YA) 2 mountain knuckle joint (with M6 tap)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- Built -in standard magnet
- Can maintain clamps and uncamped status during pressure decrease in air sources and residual pressure exhaust
A clamp cylinder.
(One -way lock)
- Built -in cushion valve and plug to eliminate overhangs from the outer tube cover.
Improvement of workability.

Ulasan Produk

Tidak ada ulasan