SMC Clamp Cylinder CKG1A40-75YZ Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.799.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeWith M9B + switch mounting band
Built-in Magnet Availability(G) Built-in standard magnet
Cylinder Stroke (mm)75
Port Thread Type(-) Rc1/4
tip bracket(Y) 2 mountain knuckle joint (without M6 tap)
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details

Ulasan Produk

Tidak ada ulasan