SMC Compact Cylinder/Compact Type CQS Series CDQSB25-10S

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp669.900
Spesifikasi
Body Option(-) Standard (rod tip female thread)
Built-in Magnet Availability(D) Built-in magnet
StrokeStandard stroke
Stroke (mm)10
Tube Inner Diameter (Φmm)25
Type of Acting(S) Single-acting extrusion type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
-The overall length is a square type and can be attached to three or four auto switch mounting.
A compact cylinder with no protruding from the body when mounting the auto switch.
- 2 Added a new metal fittings and compact hoot -shaped brackets for mountain crabs
- With auto switch (CDQS series: CDQS, CDQSW, CDQSK, CDQSKW,
CDQS □ S)

Ulasan Produk

Tidak ada ulasan