SMC Compact Cylinder with Lock CLQB40

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.399.900
Spesifikasi
Body Option(M) Rod tip male thread
Cylinder Stroke (mm)100
Lockup Direction(F) Forward lock
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- Cylinder with lock that is suitable for preventing falling when air is cut off.
(One -way lock)
- With auto switch (CDLQ series: CDLQ)

Ulasan Produk

Tidak ada ulasan