SMC Compact Cylinder with Guide MGPS50-5

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.899.900 - Rp10.999.900
Spesifikasi
Operating Pressure Range (MPa)0.1 - 1.0
LubricationNot required (no refueling)
Stroke (mm)50
Suitable fluidAir
Tube Inner Diameter (Φmm)50
Operating Piston Speed (mm/s)50 - 400
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- The maximum mass reduction is reduced by 17%by reducing the guidance rod and changing the plate thickness.
- Realizes space saving.
Due to the maximum guide rod, reduced processing amount at the time of installation of cylinder.
- Round auto switch and strong magnetic field auto switch can be attached directly without a spacer.

Ulasan Produk

Tidak ada ulasan