SMC Compact Cylinder with Guide MGPL16-17

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.999.900
Spesifikasi
Operating Pressure Range (MPa)0.15 - 1.0
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch Part No.M9BW
Auto Switch TypeM9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out
Bearing TypeBall push bearing
Lead Wire (m)0.5
LubricationNot required (no refueling)
Number Of Auto Switches2
Operating Piston Speed (mm/s)50 - 500
Stroke (mm)175
Suitable fluidAir
Tube Inner Diameter (Φmm)16
Type Of Thread(-) M5×0.8
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- The maximum mass reduction is reduced by 17%by reducing the guidance rod and changing the plate thickness.
- Realizes space saving.
Due to the maximum guide rod, reduced processing amount at the time of installation of cylinder.
- Round auto switch and strong magnetic field auto switch can be attached directly without a spacer.

Ulasan Produk

Tidak ada ulasan