SMC Compact Cylinder Standard Type Double Acting Single Rod CQ2 Series CDQ2B25-30DMZ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp889.900
Spesifikasi
Type(-) Pneumatic type
Body Option(M) Rod tip male thread
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)30
Port Thread Type(-) M screw
Rod End Bracket(V) 1 mountain knuckle joint
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details

Ulasan Produk

Tidak ada ulasan