SMC Compact Cylinder Plate Type CQUB2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp1.499.900
Spesifikasi
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- Width dimensions: Up to 40%reduction (up to 40%reduction depending on the piston long circular (CQ2 series comparison))
- Total length: Up to 15%shorter
- Flat: up to 18%decrease
- Mass: up to 36%(comparison with our MU cylinder, 30 stroke)
- Auto switch can be attached from 4 directions.
- There is no switch out of the switch.

Ulasan Produk

Tidak ada ulasan