SMC Compact Cylinder Guide Rod Type CDQMB80

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.799.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeA93V Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Vertical take-out
Built-in Magnet Availability(D) Built-in magnet
Cylinder Stroke (mm)10
Lead Wire (m)(-) 0.5
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)80
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- Built -in guide rods in the thin cylinder CQS and CQ2 series.
- Return accuracy ± 0.2 ° or less.
- Horizontal load 2-4 times * Comparison with thin cylinder CQ series.
- Direct installation of load is possible.
- Mounting dimensions are compatible with CQS and CQ2 series.
- With auto switch (CDQM series: CDQM)

Ulasan Produk

Tidak ada ulasan