SMC Compact Cylinder Guide Rod Type CDQMB25

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900 - Rp3.499.900
Spesifikasi
Built-in Magnet Availability(D) Built-in magnet
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting single rod
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out
Lead Wire (m)(-) 0.5
Port Thread Type(-) M screw

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- Built -in guide rods in the thin cylinder CQS and CQ2 series.
- Return accuracy ± 0.2 ° or less.
- Horizontal load 2-4 times * Comparison with thin cylinder CQ series.
- Direct installation of load is possible.
- Mounting dimensions are compatible with CQS and CQ2 series.
- With auto switch (CDQM series: CDQM)

Ulasan Produk

Tidak ada ulasan