SMC Compact Cylinder CQ2 Series CQ2K-32 (Silinder Udara)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp709.900 - Rp1.099.900
Spesifikasi
Operating Pressure Range (MPa)0.05 - 1.0
Auto Switch Mounting Groove4 sides
LubricationNot required (no refueling)
Mounting BracketThrough hole
Operating Piston Speed (mm/s)50 - 500
Port Thread TypeRc
Suitable fluidAir
Tube Inner Diameter (Φmm)32
Type of ActingDouble acting single rod
Type of Mount/SupportThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
A space -saving cylinder where the overall length is designed to be thin and the device is compact.
Small auto switch can be mounted on 4 sides (φ12 to φ25 2 sides)
There is no auto switch to fly.
Lightweight: 5-13%reduction (conventional CQ2 comparison)
2 Added a new bracket for mountain crabs and compact hoot -shaped brackets
Set of mounting bolts, set of rod tip fittings with tip fittings (you can save time and effort to arrange separately)
With auto switch (CDQ2 series: CDQ2, CDQ2W,
CDQ2K, CDQ2KW, CDQP2, CDQ2 □ S, CDBQ2)

Ulasan Produk

Tidak ada ulasan