SMC Compact Cylinder CQ2 Series CQ2AS50

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
TypeHorizontal load resistant type
Operating Pressure Range (MPa)0.05 - 1.0
Auto Switch Mounting Groove4 sides
Body OptionWith rubber cushion, rod tip male screw
LubricationNot required (no refueling)
Mounting BracketTap both ends
Operating Piston Speed (mm/s)50 - 500
Port Thread TypeRc
Suitable fluidAir
Tube Inner Diameter (Φmm)50
Type of ActingDouble acting single rod
Type of Mount/SupportTap both ends

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A space -saving cylinder where the overall length is designed to be thin and the device is compact.
Small auto switch can be mounted on 4 sides (φ12 to φ25 2 sides)
There is no auto switch to fly.
Lightweight: 5-13%reduction (conventional CQ2 comparison)
2 Added a new bracket for mountain crabs and compact hoot -shaped brackets
Set of mounting bolts, set of rod tip fittings with tip fittings (you can save time and effort to arrange separately)
With auto switch (CDQ2 series: CDQ2, CDQ2W, CDQ2K, CDQ2KW, CDQP2, CDQ2 □ S, CDBQ2)

Ulasan Produk

Tidak ada ulasan