SMC Compact Cylinder CQ2 Series CDQ2A32-100DCZ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
TypePneumatic type
Operating Pressure Range (MPa)0.05 - 1.0
Auto Switch Mounting Groove4 sides
Auto Switch Part No.A93
Body OptionRubber cushion
Lead Wire (m)0.5
LubricationNot required (no refueling)
Mounting BracketTap both ends
Number Of Auto Switches2
Operating Piston Speed (mm/s)50 - 500
Port Thread TypeRc
Stroke (mm)100
Suitable fluidAir
Tube Inner Diameter (Φmm)32
Type of ActingDouble acting single rod
Type of Mount/SupportTap both ends

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details
Feature
- A space -saving cylinder that is designed to be a thin shape and realizes the compact device.
- Small auto switch can be mounted on 4 sides (φ12 to φ25 2 sides)
- There is no auto switch to fly.
- Lightweight: 5-13%reduction (conventional CQ2 comparison)
- 2 Added a new metal fittings and compact hoot -shaped brackets for mountain crabs
- Installed bolt bundled, set the product number with rod tip fittings (saves time to arrange separately)
- With auto switch (CDQ2 series: CDQ2, CDQ2W,
CDQ2K, CDQ2KW, CDQP2, CDQ2 □ S, CDBQ2)

Ulasan Produk

Tidak ada ulasan