5Sprinter Printer Receipt (Alat Cetak/Print)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Print Width (mm)48
Print MethodDirect Thermal Line
Power Adaptor Voltage (V)Input: AC220; Output: DC8.5
Battery Capacity (mAh)1900 (7.4V)
Dot Density (dot/line)384
InterfaceUSB+WIFI / USB+Bluetooth / USB+WiFi+Bluetooth
Charge Period (hour)2.5 to 3
Dimensions (mm)148.5x86x58.5
FontsGB18030, Big5, Japanese, Korean
Mechanism Reliablity (km)50
Operating Current (A)2
Paper Diameter (mm)50
Paper Thickness (mm)0.06-0.08
Paper Width (mm)58
Print CommandsCompatible with ESC/POS
Printing Speed (mm/s)60
Relative Humidity (%)Working : 10 to 80; Storage : 10 to 90
Temperature (°C)Working : 5 to 45; Storage : -10 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Paper roll easy loading, Classic three buttons, Easy operation
- 1900mA/7.4V rechargeable Li-ion Battery, imported batteries, long life time.
- 230m uninterrupted printing length, Auto Stand-by and Sleep Mode, The longest stand-by time would be 7 days.
- USB+Bluetooth Port (Standard),USB+WIFI Port (Optional)
- BT 3.0 & BLE 4.0 Bluetooth option, support Android and IOS system.
- ESC/POS, NV code, QR code compatible.
- DLL/SDK/Application Demo provided for free, if needed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait