RELIANCE Printer Thermal

Sebelum PPN:
Rp10.999.900
Spesifikasi
Eject and Retract Speed (mm/s)>1000
Paper DetectionPaper Low on Roller, Paper Empty and Paper Notch Detection
Operating Voltage (V)24 AC ±10%
Idle Current (mA)150
Operating Current (A)Max. 6 (2.2A draw at a 50% Print Rate)
Operating Temperature (°C)0 to 60 (-20 to 60 Option Available)
Printing Speed (mm/s)>220
Relative Humidity (%)85, Non-Condensing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plug the Reliance in and begin experiencing years of trouble-free service. Trust in the developer friendly environment that customers all around the world have been accustomed to. From the esthetically pleasing design to its robust form factor, Reliance couples art with functionality in a thermal printer design that only Pyramid could produce. Experience the advantage that others in the industry have come to rely on. Reliance is your thermal printer of choice.
Feature
- 200 DPI Maximum Print Quality
- Paper Width up to 80 mm
- Built-in Paper Cutter
- Automatic Presenting and
- Automatic Retraction of Paper
- Cutter Life Greater than
- 1500000 Cuts

Ulasan Produk

Tidak ada ulasan