Epson Document Camera

Sebelum PPN:
Rp8.599.900
Spesifikasi
Sensor Pick-Up DeviceCMOS
Sensor Size (inch)1/2.7
Sensor Effective Pixels2M Pixels (1920x1080)
Sensor Frame RateUp to 30fps
Sensor Native Resolution1080p (16:9 Aspect Ratio)
Video Output Display OutSXGA (1280x1024)/XGA (1024x768)/WXGA (1280x800)/HD (1360x768)/1080p (1920x1080)
Illumination UpperWhite LED x2 (Variable LED Light)
Input D-Sub 15Pin (VGA)1 (Black)
Lens F-NumberF=3.4-5
Lens FocusAutomatic (Need to Press \"Focus\" Button)
Lens Focus Adjust TimeLess Than 2sec
Lens Shooting AreaMax 297x526mm at 1080p Output Resolution
Lens TypeOptical Zoom/Focus
Lens ZoomUp to 10x Digital, Up to 12x Optical
Output D-Sub 15Pin (VGA)1 (Blue)
Output HDMI 1(in Common with CEC Control)
Output Internal MicrophoneYes (Monoral)
Output USBI/O Type B x1
Video Output HDMI480p/720p/1080p
Video Output USB-BVGA/SVGA/XGA/SXGA/WXGA/720p/1080p

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
What's In The Box:
- USB Cable
- Computer Cable (VGA Cable)
- External AC Power Adapter
- Remote Control: Yes (with 2 AA Batteries)
- Microscope Adapter
- Software CD-ROM
- User Manual CD-ROM
Feature
- Realistic and Larger Images
Larger Imaging Sensor
Achieve sharp, clear images with amazing quality and detail in any light with the large imaging sensor, which captures more light per pixel. The ELPDC21 automatically detects the native aspect ratio of projectors and selects the correct output resolution to match.

- 12x Optical and 10x Digital Zoom
Zoom in on every intricate detail and let students get up close and personal with the subject at hand. The ELPDC21 delivers a unique perspective on any subject with up to 12x optical zoom and 10x digital zoom. Bring lessons alive, right before their eyes, without having to pass around a microscope or photograph.

- Large Capture Area
Open students’ eyes to a whole new world of possibilities. With a large capture area, the ELPDC21 lets you display virtually any object - from a two-page spread in a textbook to 3D objects or content from your smart devices.

- Microscope Support
You can even share organisms under a microscopic via the included microscope adapter. Just fit the adapter to any standard microscope eyepiece and bring the smallest particles to the big screen for all to see.

- Frame Rate
Watch your presentation come alive with the 30 frames-per-second (fps) video that provides ultra-smooth video performance and minimal delays.

- Full HD Image Output
Capture every detail and impress your audiences with brilliant Full HD 1080p resolution.

- Versatile Connectivity
Take learning to the next level with engaging multimedia presentations. Output the captured images to any HDMI or VGA display device, as well as to a PC via the USB connections. Enhance any learning experience with attention-grabbing content. You can even capture images and save them to the SD card or connected PC.

- Hassle-free Compatibility
Interactive Projector Integration
Enjoy instant interactivity with easy-to-use interactive tools. With PC-less annotation, add notes and diagrams to live images with Epson’s interactive projectors. Its compatibility with Epson’s interactive projectors gives you ease-of-control to your presentations.

- Epson Easy Interactive Tools (EIT) Software
With PC connectivity, users can use the Epson’s Interactive Tool(EIT) to annotate on the live image. It is even easier with the Epson interactive projector, which allows users to annotate using the interactive feature.

- Portable and Compact
Save on space with the sleek and compact design that conveniently folds into a ready-to-carry unit.

- Split Screen
Split screen capability enables projection of a live video and still image from a SD card. The versatile remote controller works for both document camera and projector.
Using the split screen, viewers can enjoy both still and moving images.

- Record and Share Lessons
Now, it’s easier than ever to capture creative lessons and share them later with other students. Use the document camera and built-in microphone to record classroom demonstrations and projects. Then, play them back for students who missed the class.

- Built-in LED Light
The built-in LED light illuminates objects so that you can project objects clearly even if the surrounding area is dimly lit.

- Convenient One-touch Control
Enjoy convenient one-touch button to freeze, focus, capture and video record the images.

Ulasan Produk

Tidak ada ulasan