Salice Exedra Pocket Door 400-500mm

Sebelum PPN:
Rp25.999.900
Spesifikasi
Usable Structure Depth (LPU - mm)400-500
Height Max. (mm)2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This solution offers a great deal of flexibility to the customer. The customer cuts the profile sections to their desired length and fixes together its individual components. A cam-carriage connection must be ordered together with the mechanism kit according to the usable structure depth (LPU) and the door height (TH). Refer to the installation manual for the cutting and assembly operations. The locating clips and positioning stops ensure a fast and secure assembly and removal from the cabinet without the need to access the side of the cabinet.

Contenr Set:
- n° 9 Locating clips
- n° 18 Euroscrews 6.3 x 14
- n° 2 Threaded inserts M6 x 13
- n° 2 Screws M6 20 UNI 7380
- n° 1 Allen key
- n° 1 + n° 1 Door extraction dampers
- n° 1 Upper front cover
- n° 1 Lower front cover
- n° 2 Spare springs
- n° 2 Door positioning supports
- n° 1 Upper horizontal carriage
- n° 1 Door insertion stopper
- n° 12 fixing screws for connection plates (screws M4 x UNI)
- n° 2 Cam connection plates
- n° 5 Positioning stops
- n° 10 Screws 6.3 x 14
- n° 4/5 Hinges for the fixing of the door
- n° 4/5 Flange covers
- n° 8/10 Screws for the fixing of the hinges to the system M5 x 20 UNI 7688
- n° 8/10 Screws for the fixing of the hinges to the door 4 x 16 DIN 7505 A
- n° 4/5 Mounting plates
- n° 1 Mechanism connecting support profile
- n° 2 Vertical carriages
- 2.5 mt Dust protection brush
- n° 2 Central profile connectors
- n° 1 Lower horizontal carriage
- n° 2 Door extraction and insertion mechanisms
- n° 1 Spacers
- n° 1 Magnetic buffer for soft insertion - n° 1 Central profile - n° 1 Upper track
- n° 1 Mechanism profile connecting
- n° 1 Lower track
- n° 1 Rear bumper
- n° 1 Door fixing profile
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.

Ulasan Produk

Tidak ada ulasan