WAXLER Continuous Band Sealer

Sebelum PPN:
Rp8.899.900
Spesifikasi
Voltage/Frequency (V/Hz)AC220/50 110/60
Motor Power (W)50/100
Sealing Power (W)300*2
Sealing Widht (mm)10
Temperature Range (°C)0-300
Conveyor Size (mm)840x153
Distance from Sealing Center to Conveyor Table (mm)150-270
External Dimension (mm)844x390x450
Max. Conveyor Load for Single Bag (kg)≤ 1
Max. Distance From Sealing Center to Bag Opening (mm)21
Overall Conveyor Loading (kg)≤ 3
Sealing Speed (m/minute)0-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Constant temperature control and temperature is adjustable.
- Stepless speed regulation.
- Adjustable platform.
- High quality thicken conveyor belt.
- High grade Stainless Steel by Otto Junker, Germany.
- Stainless Steel housing anti-corrosion and anti-aging.
- Elaborating every circuit inside.
- User-Friendly control convenient maintenance.
- More reasonable transmission mechanism.
- With emergency switch.
- Safety Guard.
- With Control Board & Temperature Display.
- Easy electrical panel dan Display
- S/S housing anti-corrosion and anti-aging.

Ulasan Produk

Tidak ada ulasan