Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Turn your USB-C laptop into the ultimate workstation with our 11-in-1 Multiport USB-C Docking Station. This all-in-one solution gives you access to ports that newer laptops have eliminated in the recent years, allowing you to connect to monitors, SD cards, thumb drives, and more through its USB-C port. It supports pass-through charging up to 100W so you don’t have to choose between port expansion and power. This docking station gives you up to 5 Gbps of bandwidth between connected devices and your laptop while supporting high-definition display resolutions up to 4K through HDMI, DisplayPort, and VGA video ports. Plus, with its Gigabit Ethernet port, you’ll always have a safe and secure internet connection.
Compatible Products
- iPad 7th gen
- iPad 8th gen
- iPad 9th gen
- iPad Pro (12.9") 5th Gen
- iPad Pro (12.9”) 3rd Gen
- iPad Pro (12.9") 4th Gen
- MacBook Air M2 (2022)
- MacBook Pro 13" M2 (2022)
- MacBook Air 13" M1 (2020)
- MacBook Air 13" (2018)
- MacBook Pro 13" M1 (2020)
- MacBook Pro 15" (2017)
- MacBook Pro 15" (2018)
- MacBook Pro 16" (2019)
- iPad mini 6th Gen
- ASUS Chromebook
- Dell XPS 15"
- Google Pixelbook
- HP Envy 360
- Lenovo Chromebook
- ThinkPad X1 Carbon
- Yoga 730
- Yoga 920
- Portege X20W-E
- Portege X30-E
- Surface Book 2
- Surface Pro 3
- Surface Pro X
- Acer Chromebook
Compatible Products
- iPad 7th gen
- iPad 8th gen
- iPad 9th gen
- iPad Pro (12.9") 5th Gen
- iPad Pro (12.9”) 3rd Gen
- iPad Pro (12.9") 4th Gen
- MacBook Air M2 (2022)
- MacBook Pro 13" M2 (2022)
- MacBook Air 13" M1 (2020)
- MacBook Air 13" (2018)
- MacBook Pro 13" M1 (2020)
- MacBook Pro 15" (2017)
- MacBook Pro 15" (2018)
- MacBook Pro 16" (2019)
- iPad mini 6th Gen
- ASUS Chromebook
- Dell XPS 15"
- Google Pixelbook
- HP Envy 360
- Lenovo Chromebook
- ThinkPad X1 Carbon
- Yoga 730
- Yoga 920
- Portege X20W-E
- Portege X30-E
- Surface Book 2
- Surface Pro 3
- Surface Pro X
- Acer Chromebook
Feature
- Connect to multiple devices at the same time- Expands USB-C port into an HDMI port, DisplayPort, VGA port, 3 USB-A ports, Gigabit Ethernet port, SD and MicroSD card readers, 3.5mm audio port, and USB-C PD port
- Supports passthrough charging up to 100W
- Compact design with rear-facing ports
- Doubles as a laptop stand
- 5 Gbps of bandwidth for quick data transfers between computer and peripherals
- VGA, HDMI, and DisplayPort video ports supports up to 4K resolutions on multiple displays
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
