3M Organic Vapor

Sebelum PPN:
Rp14.999.900
Spesifikasi
Cartridge or Filter TypeCombination
Connection TypeSecure Click
NIOSH Cartridge or Filter Assigned Color CodingMagenta/Olive
Overall Length (mm)121
Particulate ProtectionChlorine dioxide, Organic Vapor
Respirator Compatibility3M Secure Click Half Facepiece Reusable Respirators HF-800 Series
Overall Height (mm)34
Overall Width (mm)93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Secure Click™ Multi-Gas/Vapor Cartridge/Filter P100 D80926 is NIOSH-approved to help provide respiratory protection against certain multi-gas/vapors and oil and non-oil based airborne particulate contaminants. The D80926 Multi-Gas/Vapor/P100 cartridges/filters are for use with 3M™ Secure Click™ facepieces. Secure Click™ cartridges/filters utilize dual flow technology for easier breathing.
Feature
- Secure Click™ connection style enables a quick, simple connection of cartridges/filters
- Secure Click™ cartridges/filters are dual-flow to allow easier breathing and greater comfort
- Use with NIOSH-approved 3M™ Secure Click™ Facepieces
Use
Seal Coatings, Transportation

Ulasan Produk

Tidak ada ulasan