Spesifikasi
| Cartridge or Filter Type | Combination |
|---|---|
| Connection Type | Secure Click |
| NIOSH Cartridge or Filter Assigned Color Coding | Magenta/Yellow |
| Overall Length (mm) | 121 |
| Particulate Protection | Hydrogen Chloride |
| Respirator Compatibility | 3M Secure Click Half Facepiece Reusable Respirators HF-800 Series |
| Filter Class | P100 |
| Overall Height (mm) | 34 |
| Overall Width (mm) | 93 |
| Protection Type | Hydrogen Chloride |
| Specifications Met | NIOSH Approved |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ Secure Click™ Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 is NIOSH-approved to help provide respiratory protection against certain organic vapors/acid gases and oil and non-oil based particulate contaminants. The D80923 OV/AG/P100 cartridges/filters are for use with 3M™ Secure Click™ facepieces. Secure Click™ cartridges/filters utilize dual flow technology for easier breathing.
3M™ Secure Click™ Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 has the Secure Click™ connection style. The 3M™ Secure Click™ connection style enables a quick, simple connection of the cartridges. Simply align the connections on the facepiece and cartridge/filter and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the cartridges/filters are installed properly. Also, the Secure Click cartridges/filters are dual-flow to allow easier breathing. Two dual-flow cartridges/filters on each respirator combine to create four airflow paths in the world’s first quad-flow cartridge/filter system providing greater breathability and comfort.
The 3M Secure Click Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 is NIOSH-approved for use against certain organic vapors, chlorine, hydrogen chloride/sulfur dioxide, or chlorine dioxide or hydrogen sulfide and oil and non-oil based airborne particulate contaminants when used with approved 3M™ Secure Click™ facepieces. Refer to the 3M™ Respirator Selection Guide for a list of chemicals for which these cartridges/filters can be used. The D80923 is not for use in environments that are immediately dangerous to life or health (IDLH) or for sandblasting.
Change 3M Secure Click Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 in accordance to your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected. Replace the cartridges/filters if it becomes damaged or if breathing becomes difficult. If used in environments containing only oil aerosols, replace the cartridges/filters after 40 hours of use or 30 days, whichever is first. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M™ Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals
3M™ Secure Click™ Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 has the Secure Click™ connection style. The 3M™ Secure Click™ connection style enables a quick, simple connection of the cartridges. Simply align the connections on the facepiece and cartridge/filter and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the cartridges/filters are installed properly. Also, the Secure Click cartridges/filters are dual-flow to allow easier breathing. Two dual-flow cartridges/filters on each respirator combine to create four airflow paths in the world’s first quad-flow cartridge/filter system providing greater breathability and comfort.
The 3M Secure Click Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 is NIOSH-approved for use against certain organic vapors, chlorine, hydrogen chloride/sulfur dioxide, or chlorine dioxide or hydrogen sulfide and oil and non-oil based airborne particulate contaminants when used with approved 3M™ Secure Click™ facepieces. Refer to the 3M™ Respirator Selection Guide for a list of chemicals for which these cartridges/filters can be used. The D80923 is not for use in environments that are immediately dangerous to life or health (IDLH) or for sandblasting.
Change 3M Secure Click Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 in accordance to your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected. Replace the cartridges/filters if it becomes damaged or if breathing becomes difficult. If used in environments containing only oil aerosols, replace the cartridges/filters after 40 hours of use or 30 days, whichever is first. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M™ Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals
Feature
- Secure Click™ connection style enables a quick, simple connection of cartridges/filters- Secure Click™ cartridges/filters are dual-flow to allow easier breathing and greater comfort
- Use with NIOSH-approved 3M™ Secure Click™ Facepieces
Use
Seal Coatings, TransportationProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Organic%20Vapor/88P108590296-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
