Spesifikasi
| Cartridge or Filter Type | Gas & Vapor |
|---|---|
| Compatible Respirator | 3M Secure Click Half Facepiece Reusable Respirators HF-800 Series |
| Connection Type | Secure Click |
| NIOSH Cartridge or Filter Assigned Color Coding | Olive |
| Overall Length (mm) | 105 |
| Particulate Protection | Chlorine Dioxide |
| Overall Height (mm) | 34 |
| Overall Width (mm) | 89 |
| Protection Type | Chlorine Dioxide |
| Specifications Met | NIOSH Approved |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ Secure Click™ Multi-Gas/Vapor Cartridge D8006 is NIOSH-approved for use against certain organic vapors, sulfur dioxide, hydrogen chloride, chlorine/ammonia/methylamine/formaldehyde or chlorine dioxide or hydrogen fluoride or hydrogen sulfide when used with approved 3M™ Secure Click™ facepieces. Secure Click™ cartridges utilize dual flow technology for easier breathing.
3M™ Secure Click™ Multi-Gas/Vapor Cartridge D8006 has the Secure Click™ connection style. The 3M™ Secure Click™ connection style enables a quick, simple connection of the cartridges. Simply align the connections on the facepiece and cartridge and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the cartridges are installed properly. Also, the Secure Click cartridges are dual-flow to allow easier breathing. Two dual-flow cartridges on each respirator combine to create four airflow paths in the world’s first quad-flow cartridge system providing greater breathability and comfort.
The 3M Secure Click Multi-Gas/Vapor Cartridge D8006 is NIOSH-approved to help provide respiratory protection against certain organic vapors, sulfur dioxide, hydrogen chloride, chlorine/ammonia/methylamine/formaldehyde or chlorine dioxide or hydrogen fluoride or hydrogen sulfide when used with approved 3M™ Secure Click™ facepieces. Refer to the 3M™ Respirator Selection Guide for a list of chemicals for which these cartridges can be used. The D8006 is not for use in environments that are immediately dangerous to life or health (IDLH), sandblasting, or in environments that contain particulates, unless combined with approved particulate filters.
Change 3M Secure Click Multi-Gas/Vapor Cartridge D8006 in accordance to your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M™ Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.
3M™ Secure Click™ Multi-Gas/Vapor Cartridge D8006 has the Secure Click™ connection style. The 3M™ Secure Click™ connection style enables a quick, simple connection of the cartridges. Simply align the connections on the facepiece and cartridge and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the cartridges are installed properly. Also, the Secure Click cartridges are dual-flow to allow easier breathing. Two dual-flow cartridges on each respirator combine to create four airflow paths in the world’s first quad-flow cartridge system providing greater breathability and comfort.
The 3M Secure Click Multi-Gas/Vapor Cartridge D8006 is NIOSH-approved to help provide respiratory protection against certain organic vapors, sulfur dioxide, hydrogen chloride, chlorine/ammonia/methylamine/formaldehyde or chlorine dioxide or hydrogen fluoride or hydrogen sulfide when used with approved 3M™ Secure Click™ facepieces. Refer to the 3M™ Respirator Selection Guide for a list of chemicals for which these cartridges can be used. The D8006 is not for use in environments that are immediately dangerous to life or health (IDLH), sandblasting, or in environments that contain particulates, unless combined with approved particulate filters.
Change 3M Secure Click Multi-Gas/Vapor Cartridge D8006 in accordance to your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M™ Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.
Feature
- Secure Click™ connection style enables a quick, simple connection of cartridges- Secure Click™ cartridges are dual-flow to allow easier breathing and greater comfort
- Use with NIOSH-approved 3M™ Secure Click™ Facepieces
Use
Electro-plating, Primary Metal, ChemicalsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Multi-Gas%2FVapor%20Cartridge/6yP108590250-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
