Spesifikasi
| Color | Translucent Blue |
|---|---|
| Adhesive Type | Rubber |
| Application | Paint Masking |
| Backing (Carrier) Material | Vinyl |
| Overall Length (m) | 32.91 |
| Maximum Operating Temperature (°C) | 149 |
| Overall Length (yard) | 36 |
| Overall Width (mm) | 12.7 |
| Tensile Strength (N/mm) | 280/100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Scotch® High Temperature Fine Line Tape 4737TL is a conformable tape used to achieve sharp paint lines and color separation for curves and straight lines. It has proven successful in high-temperature painting applications requiring a conformable tape.
A Conformable Tape for Sharp Paint Lines Scotch® High Temperature Fine Line Tape 4737TL features a natural rubber, pressure sensitive adhesive that holds reliably to surface contours. Its smooth, vinyl backing provides conformability for working with complex shapes and curved surfaces. Due to its specially developed backing, this tape resists lifting around corners or in depressed areas. This tape removes cleanly after bake cycles with temperatures reaching 300ºF/149ºC for 30 minutes. Recommended Applications Industrial paint masking for specialty vehicle, automotive, rail, marine and aerospace paint jobs Paint masking for automotive fascia Paint masking for high temperature paint processes Paint masking for custom, two-tone and multiple color applications Holds Up Under Heat Strain and Removes Cleanly Scotch® High Temperature Fine Line Tape 4737TL features a heat resistant vinyl backing for easy one piece removal to help save production time. The combined vinyl backing and rubber adhesive functions with modern, high temperature bake cycles up to 300ºF (149ºC) for 30 minutes to hold strong and remove cleanly with minimal adhesive residue. It is designed for indoor use only and should not be subjected to outdoor exposure. Accomplish Sharp Color Separation with 3M Conformable and Fine Line Tapes As a recognized pioneer and leading designer in industrial tapes, adhesives and more, 3M has developed a collection of conformable and fine line tapes suitable for the most critical paint masking applications. These tapes feature industry-leading technology in their capability to provide sharp paint lines and separate colors while preventing paint bleed and edge-lifting.
A Conformable Tape for Sharp Paint Lines Scotch® High Temperature Fine Line Tape 4737TL features a natural rubber, pressure sensitive adhesive that holds reliably to surface contours. Its smooth, vinyl backing provides conformability for working with complex shapes and curved surfaces. Due to its specially developed backing, this tape resists lifting around corners or in depressed areas. This tape removes cleanly after bake cycles with temperatures reaching 300ºF/149ºC for 30 minutes. Recommended Applications Industrial paint masking for specialty vehicle, automotive, rail, marine and aerospace paint jobs Paint masking for automotive fascia Paint masking for high temperature paint processes Paint masking for custom, two-tone and multiple color applications Holds Up Under Heat Strain and Removes Cleanly Scotch® High Temperature Fine Line Tape 4737TL features a heat resistant vinyl backing for easy one piece removal to help save production time. The combined vinyl backing and rubber adhesive functions with modern, high temperature bake cycles up to 300ºF (149ºC) for 30 minutes to hold strong and remove cleanly with minimal adhesive residue. It is designed for indoor use only and should not be subjected to outdoor exposure. Accomplish Sharp Color Separation with 3M Conformable and Fine Line Tapes As a recognized pioneer and leading designer in industrial tapes, adhesives and more, 3M has developed a collection of conformable and fine line tapes suitable for the most critical paint masking applications. These tapes feature industry-leading technology in their capability to provide sharp paint lines and separate colors while preventing paint bleed and edge-lifting.
Feature
- HIGH PERFORMANCE: Delivers clean paint line and excellent color separation in high-temperature paint processes- IDEAL FOR CURVED AND MOLDED SURFACES: Provides optimal conformability for sweeping shapes and recessed objects
- RESISTS LIFT: Uses a natural rubber, pressure-sensitive adhesive that holds reliably to surface contours
Use
Automotive, Electronics, General Industrial, Military & Government, Woodworking, Furniture, Metalworking, Specialty Vehicle, TransportationProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/Scotch%20High%20Temperature%20Fine%20Line%20Tape/5yP108590214-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
