3M Finishing Material Putih

Sebelum PPN:
Rp6.699.900
Spesifikasi
ColorWhite
Container Size (L)3.785
Container TypeBottle
GradeMedium
Product SeriesStandard 100
Product TypeCompound
Surface TypeClear Coat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Finesse-it™ Polish - Finishing Material is part of a line of specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove swirl marks from previously compounded areas and is designed to produce best results when used with an air or electric buffer equipped with 3M™ Finesse-it™ buffing pads.
3M™ Finesse-it™ Polish - Finishing Material works well for buffing wood, automotive OEM, marine, and aerospace coatings.
This material also produces superior results in top coat rubbing and other woodworking applications requiring satin, semi-gloss, and high gloss finishes. This same material can also be used in our Finesse-it™ Trizact™ Paint Repair System for AOEM paint and clear coats. Finish results are dependent on the combination of coating type, polish, and tools used.
3M™ Finesse-it™ products are a line of our specially engineered abrasives, compounds, polishes, and buffing pads to be used on OEM and baked refinish paints to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. 3M Finesse-it products are an integral part of a 3M recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, and glass.
Feature
- Removes swirl marks and micro grade sanding scratches
- Ideal for spot repair on OEM clear coats
- Wax and silicone free formula

Ulasan Produk

Tidak ada ulasan