3M Organic Vapor Cartridge

Sebelum PPN:
Rp5.599.900
Spesifikasi
Cartridge or Filter TypeGas & Vapor
Connection TypeSecure Click
NIOSH Cartridge or Filter Assigned Color CodingBlack
Overall Length (mm)105
Particulate ProtectionOrganic Vapor
Respirator Compatibility3M Secure Click Half Facepiece Reusable Respirators HF-800 Series
Overall Height (mm)34
Overall Width (mm)89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Secure Click™ Organic Vapor Cartridge D8001 is NIOSH-approved to help provide respiratory protection against certain organic vapors. The D8001 organic vapor cartridges are for use with 3M™ Secure Click™ facepieces. Secure Click™ cartridges utilize dual flow technology for easier breathing.
Feature
- Secure Click™ connection style enables a quick, simple connection of cartridges
- Secure Click™ cartridges are dual-flow to allow easier breathing and greater comfort
- Use with NIOSH-approved 3M™ Secure Click™ Facepieces
Use
Seal Coatings, Primary Metal

Ulasan Produk

Tidak ada ulasan