3M Lakban Anti Slip Safety Walk Serba Guna Tapes & Treads 610 (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack
Adhesive TypePSA
Anti-slip MaterialMineral
Backing (Carrier) MaterialPoly Coated Paper
Overall Length (mm)18.3
Overall Width (mm)25.4
Specifications MetANSI/NFSI B101.1, ANSI/NFSI B101.3, U.S. MIL-PRF-24667C
Tread GradeHeavy Duty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mineral-coated, slip-resistant material features a highly durable surface. Low-profile design helps reduce trip hazards.
3M™ Safety-Walk™ Slip Resistant Tapes and Treads Series 600 has been certified by the National Floor Safety Institute (NFSI) as providing “high-traction.” A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for “high traction” because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.
Feature
- For light to heavy shoe-traffic areas
- Mineral-coated, high friction slip-resistant surface
- Low-profile design helps reduce trip hazard

Ulasan Produk

Tidak ada ulasan