3M Double Lanyard with Shock Absorbing Tie-Off Cable (Tali Body Harness)

Sebelum PPN:
Rp8.299.900
Spesifikasi
ColorOrange
Anchor Connection TypeComfort Grip Snap Hook
Connected Safety ID EquippedYes
Energy Absorber Class12 ft. (3.6 m) Free Fall/MAAF 1350 lbs. (6 kN)
Harness Connection TypeSnap Hook
Lanyard MaterialPolyester
Lanyard TypeFixed
Leg CountDouble-Leg 100% Tie-Off
Number of Legs2
Overall Length (ft)6
Weight Capacity (kg)141

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 ft. (1.8m) cable double-leg 100% tie-off with aluminum snap hook at center, aluminum Comfort Grip snap hooks at leg ends.
EZ Stop™ shock absorbing lanyards combine a set of “industry first” advancements, with popular features making them the workhorse of the industry. Today’s EZ Stop™ represents the culmination of decades of design, research, manufacturing know how and on the job performance. EZ Stop™ lanyards are as tough as the guys who use them. They feature world’s smallest and lightest shock absorber, water repellant and abrasion resistant webbing and a build quality that is second to none. In addition, our exclusive Vectran™ energy management materials provide second to none abrasion, cut and chemical resistance and efficient shock absorption. Should a fall occur, the lanyard and it’s unique energy absorbing system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Our patented self locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way even with gloves on.
Feature
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
- Transverse load rated self locking/closing aluminum Comfort Grip connector
Use
Construction, General Industrial, Oil & Gas

Ulasan Produk

Tidak ada ulasan