3M Disposable Protective Coverall

Sebelum PPN:
Rp2.499.900
Spesifikasi
ColorWhite
Closure TypeTwo-way Zipper
Coverall StyleHooded
Features3 Panel Hood, Elastic Waist & Ankle, Knitted Cuff, Anti-static, Radioactive Particulate Protection
Hazard TypeCertain limited splash and solid airbourne particle protection (Type 5 & 6), Particulate, Light Liquid splash, Dust
MaterialCombined SMS - Laminate
PurposeHazardous Dust, Light Liquid splash
Seam TypeSerged and Bound
Style3 Panel Hood, Knitted Cuff, Enhanced Gusset, Elastic Waist, Elastic Waist & Ankle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Disposable Protective Coverall Safety Work Wear 4540+ helps protect against certain light liquid splashes and hazardous dusts, including nuclear particles. This coverall offers a hooded option for protection of the head and neck. Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear.
3M™ Disposable Protective Coverall Safety Work Wear 4540+ offers high-performance protection while delivering worker comfort. This coverall is constructed with a non-woven laminated material and a breathable, SMMMS fabric back panel to help improve air ventilation. The microporous PE laminate is low linting and comes with an anti-static treatment on both sides. The back panel helps reduce heat build-up while providing a barrier against hazardous particles and limited liquid splashes. The coveralls also feature extra room in the arms and legs for enhanced mobility; two-way zippers for added on-off convenience, and storm flaps and seamless shoulders and sleeve tops for extra protection. All sizes have knit cuffs and elastic waist and ankles for increased comfort and mobility. Workplace Protection 3M™ Protective Coveralls are designed for use in industrial workplaces as a physical barrier to help prevent skin contact from liquid splashes and dust in certain work environments. Seamless shoulder and sleeve tops help provide increased comfort and fewer potential entry points for contaminants. In addition, these coveralls meet ANSI 101-1996 size guidelines. Government Protection Ratings 3M™ Disposable Protective Coverall Safety Work Wear 4540+ meets the following standards: Protective Clothing - standard EN 340, Type 6 Splash - EN 13034/(EN ISO 17491-4), Type 5 Dust - EN ISO 13982-1, Anti-Static* - EN 1149** and Nuclear - EN 1073 - 2. * Consult class results in Technical Data Sheet or User Instructions for more information** All apparel must be grounded for anti-static treatment to be effective Better Comfort Equals Better Compliance In the "goods producing" sector of industry, which includes manufacturing, construction, and natural resources and mining, skin diseases/disorders rank as the second leading cause of incidence rates and nonfatal occupational illnesses in 2013 according to the Bureau of Labor Statistics.1 Protective apparel is a key factor in improving safety. Yet such garments are only effective if they are worn consistently and matched to the hazards of the job. This protective work wear has been designed to enhance worker comfort and mobility and to potentially boost worker productivity and help improve worker compliance in wearing protective gear. Even in situations where protective work wear is made available to employees, some employers encounter problems with worker compliance in wearing the protective gear, commonly due to complaints about lack of comfort and restricted mobility. To address these issues, 3M built in comfort features such as breathabilty to help keep workers cooler on the job and materials that conform to the natural movement of workers. When Personal Protective Equipment (PPE) is Necessary The US Occupational Safety and Health Administration (OSHA) Personal Protective Equipment Standard (29 CFR 1910.132) requires employers to conduct a worksite assessment to determine if hazards are present, or are likely to be present, which necessitate the use of personal protective equipment (PPE). When conducting an assessment to determine whether PPE is needed to help prevent skin contact from liquids, there are many factors to consider. Workers handling, dispensing, using, and transporting liquid materials may need skin coverage. The worksite assessment should evaluate each task taking into account such things as whether skin contact may occur, whether it is continuous or intermittent, the nature of the contact (i.e. immersion, pressurized or non-pressurized spray, splash, surface contact, etc), accidental or intentional contact, duration of the exposure and whether the contaminant can be absorbed through the skin.
Feature
- Protective coverall helps protect against certain light liquid splashes and hazardous dusts
- Microporous PE laminate offers a barrier against hazardous particles and liquid splashes
- Breathable, SMMMS fabric back panel helps improve air ventilation and helps reduce heat build-up
- Additional Protection Features, Antistatic Protection, Radioactive Particulate Protection
Use
Asbestos Inspection, Site Preparation, Insulation, Pharmaceutical Processing, Handling Toxic Powder, Light Industrial Cleaning, Machine Maintenance, Asbestos Removal, Painting & Coating, Resins, Pharmaceutical Powder Handling, Pesticide Application (Liquid), Spray Coating (with Isocyanate Paints), Spray Painting (with Isocyanate Paints), Spray Painting, Powder Coating, Facility Sanitation, Food Safety, Construction, Design & Construction

Ulasan Produk

Tidak ada ulasan