3M Double Tape Very High Bond (Lakban VHB)

Sebelum PPN:
Rp26.999.900
Spesifikasi
ColorGray
Adhesive TypeAcrylic
ApplicationsStructural Glazing, Architectural Panel
Backing (Carrier) MaterialAcrylic Foam
Indoor/OutdoorIndoor/Outdoor
Maximum Operating Temperature (°C)230
Overall Length (m)33
Overall Width (mm)1.08
Total Tape Thickness without Liner (mm)1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ VHB™ Tape GPH-110GF is a permanent bonding solution that can replace traditional mechanical fasteners and liquid adhesives in challenging, high temperature applications. Its acrylic foam core provides a good balance of strength and conformability. 3M VHB Tape GPH-110GF has excellent temperature resistance, ideal for powder coat or liquid paint processes which undergo a heat bake cycle.|| 3M™ VHB™ Tape GPH-110GF is a permanent bonding solution that can replace traditional mechanical fasteners and liquid adhesives in challenging, high temperature applications. Its acrylic foam core provides a good balance of strength and conformability. 3M VHB Tape GPH-110GF has excellent temperature resistance, ideal for powder coat or liquid paint processes which undergo a heat bake cycle.
Feature
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Excellent high temperature resistance (short term 450˚F) allows for bonding prior to powder coat or liquid painting processes
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
Use
Appliance, Signage, Construction, General Industrial, Metalworking, Electronics

Ulasan Produk

Tidak ada ulasan

Halaman Terkait