3M Tie-Off Shock Absorbing Lanyard

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorBlack
Anchor Connection TypeRebar Hook
Anchor Hook MaterialAluminium
Energy Absorber Class6 ft (1.8 m) Free Fall/MAAF 900 lbs. (4 kN)
Harness Connection Hook MaterialZinc Plated Steel
Harness Connection TypeSnap Hook
Lanyard MaterialNomex/Kevlar Web
Lanyard TypeVariable/Elastic
Leg CountDouble-Leg 100% Tie-Off
Number of Legs2
Overall Length (ft)6
Specifications MetASTM F887-2005, ASTM F887, OSHA 1926.502, OSHA 1910.66
Weight Capacity (kg)59 - 141

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard features a unique stretchable design that allows freedom of movement while helping to reduce hazards such as trips, falls, dragging, or snagging by expanding and contracting in reaction to the user movements. It is lightweight and designed to provide additional safety, support, and comfort to workers in a wide range of industries.
3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard is designed to provide excellent fall protection and support while keeping workers safe and comfortable on the job. It provides optimal mobility to the user and helps reduce trip fall hazards and dragging or snagging by expanding to 6 ft (1.8 m) when taut and automatically contracting to 4.5 ft (1.4 m) in reaction to the worker’s movements. The trusted core of the 3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard begins to extend and absorb energy if subjected to a fall and limits the fall arrest forces to safe levels. 3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard ​is the ideal choice for added safety in a wide range of industrial applications.
Feature
- Stretches in reaction to users movements
- Energy absorbing design limits fall arrest forces
- Abrasion-resistant webbing
Use
Utilities

Ulasan Produk

Tidak ada ulasan