3M Hard Case P100 Particulate Filter

Sebelum PPN:
Rp16.999.900
Spesifikasi
Cartridge or Filter TypeParticulate
Connection TypeSecure Click
NIOSH Cartridge or Filter Assigned Color CodingMagenta
Filter ClassP100
Compatible Respirator3M Secure Click Half Facepiece Reusable Respirators HF-800 Series
Protection TypeParticulate
Specifications MetNIOSH Approved

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Secure Click™ Hard Case Particulate Filter P100 D9093B is NIOSH approved for use with 3M™ Secure Click™ Respirators in environments containing certain oil and non-oil based particles.
We’ve introduced an alternative to the round bayonet connector with the new 3M™ Secure Click™ connection, resulting in a quick, simple cartridge/filter connection. It works just like a seat belt. Simply align the connections and push until you hear a click and feel confident that filters are installed properly. Lightweight filters combine protection with comfort. They are designed to provide a wide field of vision. They can be clicked into place quickly and easily onto 3M™ Secure Click™ Reusable Respirators. The 3M™ Secure Click™ Hard Case Particulate Filter P100 D9093 helps provide respiratory protection against exposure to lead, asbestos, cadmium, arsenic, and MDA. The filter is effective for concentrations up to 10 times the OSHA Permissible Exposure Limit (PEL) with half facepieces or 50 times the PEL with quantitatively fit tested full facepieces. This filter helps protect against a wide range of oil and non-oil based particulate contaminants when welding, brazing, torch cutting, metal pouring and soldering. This P100 filter is designed to protect in higher-heat applications. Industries in which this filter is commonly used include abatement, agriculture, construction, general manufacturing, pharmaceuticals, primary metals, and remediation. Filters are NIOSH (National Institute for Occupational Safety and Health) approved for environments containing certain oil and non-oil based particles. Passing NIOSH’s P-series test criteria, the P100 D9093 filter provides at least 99.97% filter efficiency against particles. Do not use in environments that are immediately dangerous to life or health (IDLH).
Feature
- 99.97% filter efficiency meets NIOSH P100 test criteria
- Use with 3M™ Secure Click™ Respirators
- Hard case recommended for harsh environments with a need for easy decontamination and protection
Use
Agriculture, Construction, General Manufacturing, Pharmaceuticals, Primary Metal, Welding, Brazing, Torch Cutting, Metal Pouring, Abatement, Remediation

Ulasan Produk

Tidak ada ulasan