3M Double Tape Y Very High Bond (Lakban VHB)

Sebelum PPN:
Rp14.999.900
Spesifikasi
ColorWhite
Adhesive TypeAcrylic
Indoor/OutdoorIndoor/Outdoor
Overall Length (m)33
Overall Width (mm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dream, Design, Deliver with our 3M VHB Tape 4914. It is a white tape with acrylic adhesive and a firm foam core. Widely used in electronic market and automotive display. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces. It presents high bonding strength, super high shear and push out performance.
Feature
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- This tape is 0.25 mm thick
- Virtually invisible fastening keeps surfaces smooth
Use
Appliance, Electronics

Ulasan Produk

Tidak ada ulasan