3M Tool Pouch with D-ring

Sebelum PPN:
Rp949.900
Spesifikasi
ColorBlack
Connected Safety ID EquippedNo
Overall Length (mm)285.75
Weight Capacity (kg)2.3
Overall Height (mm)67.31
Dimensions (inch)7 x 5 x 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ DBI-SALA® Fall Protection for Tools Buckets and Pouches are designed with functional features to enable workers to secure tools and accessories while working at height.
Feature
- Compatible with 3M™ DBI-SALA® and Protecta® Fall Protection systems and components
- Enable workers to secure tools and accessories while working at height
- Multiple materials, closure systems, and attachment point options designed for a variety of applications
Use
Mining, Construction, Oil & Gas, Transportation, General Industrial

Ulasan Produk

Tidak ada ulasan