Spesifikasi
| Color | Silver, Yellow |
|---|---|
| Connected Safety ID Equipped | Yes |
| Install Type | Temporary/Portable |
| Maximum Height (m) | 9.449 |
| Maximum Number of Users | 2 |
| Minimum Height (m) | 5.563 |
| Net Weight (kg) | 1.292.7 |
| Specifications Met | OSHA 1926.502, ANSI Z359.6 |
| Weight Capacity (kg) | 140.614 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Freestanding Ladder System with 18.25 ft. to 31 ft. (5.6 m to 9.4 m) platform height.
The FlexiGuard™ Freestanding Ladder System combines easy access to elevated work areas with 100% fall protection for up to two users from the ground up for the duration of the work being performed. System configurations include guardrails and the use of multiple SRLs on the system. These systems are ANSI and OSHA compliant. DBI SALA® has created a proven process for developing unique solutions. Whether it’s an existing or modified product, or an entirely new design, FlexiGuard™ always meets the requirements of your specific application. Each custom solution is driven by our customers’ needs and is dependent on the industry, environment and specific design constraints, including government standards. We also have numerous pre engineered systems that may be a perfect solution to your fall protection challenge. All of our systems are extremely durable and built to last with world class quality, materials and workmanship. They are unique solutions to unique challenges, and fall protection you can trust.
The FlexiGuard™ Freestanding Ladder System combines easy access to elevated work areas with 100% fall protection for up to two users from the ground up for the duration of the work being performed. System configurations include guardrails and the use of multiple SRLs on the system. These systems are ANSI and OSHA compliant. DBI SALA® has created a proven process for developing unique solutions. Whether it’s an existing or modified product, or an entirely new design, FlexiGuard™ always meets the requirements of your specific application. Each custom solution is driven by our customers’ needs and is dependent on the industry, environment and specific design constraints, including government standards. We also have numerous pre engineered systems that may be a perfect solution to your fall protection challenge. All of our systems are extremely durable and built to last with world class quality, materials and workmanship. They are unique solutions to unique challenges, and fall protection you can trust.
Feature
Freestanding Ladder SystemVisual level indicators
Custom designs available
Use
Transportation, Utilities, Mining, ConstructionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Freestanding%20Ladder%20Adjustable%20Height%20Access%20Anchor%20System%208567719/pjP108587919-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
