Spesifikasi
| Environmental Conditions | Cold working environment, High Mobility Required, Safety Helmet Required |
|---|---|
| Hazard Type - US Standards | Low Energy Flying Particles / Dust, Liquid Splash, Gas, Vapour and Particulates, Falling Objects |
| Intrinsically Safe | Yes |
| Material | Polyurethane Coated Polyamide Faceseal/Polycarbonate Visor |
| Overall Length (m) | 0.346 |
| Overall Height (m) | 0.254 |
| Overall Width (mm) | 0.346 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ Versfalo™ Helmets, M-300 Series feature lightweight, compact and well-balanced helmets that can offer integrated protection from a range of respiratory, head, eye, face and hearing hazards, making it suitable for use on construction sites. It can be used with 3M™ Powered Air Respirators and Supplied Air Respirator Systems in a wide variety of applications.
Get highly versatile, integrated protection from a range of respiratory, face, and eye hazards with 3M™ Versaflo™ Helmet M-300 Series. Models availabe include the Versaflo™ M-306 featuring a general purpose faceseal suitable for construction applications and heavy industry or the Versalo™ M-307 featuring a flame resistant faceseal, suited for applications with hot particles such as smelting, foundries and other metal working applications. Our helmet provides head protection approved to EN397, making it a suitable option for construction sites where respiratory protection is needed. The fully-adjustable suspension includes a textile harness for optimal fit and weight distribution, and the deflector allowing users to direct the airflow inside the headtop for increased control and comfort. The visor offers good peripheral and downward vision with good optical clarity and coated polycarbonate for added scratch and chemical resistance. It meets the highest respiratory performance requirements (TH3) for this type of product when used with specific 3M™ Air Delivery Units, and it’s easy to maintain with spare parts and accessories that are quick, easy and intuitive to replace. Can be used with a range of 3M™ Peltor™ hearing protection as well as an in-built microphone option for ease of communication.
Get highly versatile, integrated protection from a range of respiratory, face, and eye hazards with 3M™ Versaflo™ Helmet M-300 Series. Models availabe include the Versaflo™ M-306 featuring a general purpose faceseal suitable for construction applications and heavy industry or the Versalo™ M-307 featuring a flame resistant faceseal, suited for applications with hot particles such as smelting, foundries and other metal working applications. Our helmet provides head protection approved to EN397, making it a suitable option for construction sites where respiratory protection is needed. The fully-adjustable suspension includes a textile harness for optimal fit and weight distribution, and the deflector allowing users to direct the airflow inside the headtop for increased control and comfort. The visor offers good peripheral and downward vision with good optical clarity and coated polycarbonate for added scratch and chemical resistance. It meets the highest respiratory performance requirements (TH3) for this type of product when used with specific 3M™ Air Delivery Units, and it’s easy to maintain with spare parts and accessories that are quick, easy and intuitive to replace. Can be used with a range of 3M™ Peltor™ hearing protection as well as an in-built microphone option for ease of communication.
Feature
- Highly versatile, integrated protection from a range of respiratory, head (EN397), eye and face (EN166 medium energy impact), and hearing hazards- Lightweight, compact and well-balanced helmet providing head protection approved according to EN397
- Fully-adjustable suspension that includes textile harness for optimal fit and weight distribution
- Face Protection, Eye Protection, Head Protection, Hair protection
- Chemical and scratch resistant lenses, Easy Visor Replacement System, Large Viewing Area, Lightweight
Use
Demolition, Food & Beverage Manufacturing, Metalworking, Pulp & Paper, Agriculture, Smelting, Woodworking, Chemical Processing, Construction, AgriculturalProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/3M%20Helmet%20with%20Comfort%20Faceseal/n2P108587830-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
