3M Double Tape Adhesive Tissue Medium Firm Acrylic Type (Isolasi Bolak Balik)

Sebelum PPN:
Rp8.999.900
Spesifikasi
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Double Coated Tissue Tape 9448A features a medium firm acrylic adhesive on a tissue carrier for a durable bond and easy, efficient handling and conversion. The acrylate adhesive on this 0.15 mm double sided tape is tested for substrates including PE and stainless steel. The carrier can provide dimensional stability to foams and, with the PCK liner, makes for easy die cutting and laminating.
Feature
- Medium-firm acrylic adhesive system delivers high adhesion to a range of substrates
- Adhesive formulated to hold well even in high temperatures
- Special PCK layflat liner for increased dimensional stability in high humidity storage, processing, shipping and application conditions
Use
Gasket Assembly, Mounting & Trim Attachment

Ulasan Produk

Tidak ada ulasan